LEGRAND 036951 ATLANTIC 300X300X160 (H)300 MM X (W)300 MM X (D)160 MM
Atlantic
See technical informationSee documentsReferences
Legrand:036951
Rubix:234A6209
EAN:3414970696762

Documents
Product details : LEGRAND 036951 ATLANTIC 300X300X160 (H)300 MM X (W)300 MM X (D)160 MM
Atlantic 300X300X160 (H)300 mm x (W)300 mm x (D)160 mm
Technical specifications
Attributes
| Type | cabinet |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 142.68 excl. VAT
/ Each
£ 171.22 incl. VAT
- Delivery usually within ( 3 ) days
