CABLOFIL MRFT150PG 150MM EQUAL TEE (W)150 MM X (D)25 MM
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFT150PG
Rubix:234A6999

Documents
Product details : CABLOFIL MRFT150PG 150MM EQUAL TEE (W)150 MM X (D)25 MM
150MM Equal Tee (W)150 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrft |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 62.19 excl. VAT
/ Each
£ 74.63 incl. VAT
- Delivery usually within ( 3 ) days
