TAMLEX TA102 41X21 PVC END CAP TAMSTRUT (H)20 MM X (W)40 MM
Strut Framework System
See technical informationSee documentsReferences
Tamlex:TA102
Rubix:234A6912

Documents
Product details : TAMLEX TA102 41X21 PVC END CAP TAMSTRUT (H)20 MM X (W)40 MM
41x21 PVC End Cap Tamstrut (H)20 mm x (W)40 mm
Technical specifications
Attributes
| Type | end cap |
|---|---|
| Model | ta |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 0.50 excl. VAT
/ Each
£ 0.60 incl. VAT
- Delivery usually within ( 3 ) days
