JALAS 8214 FLAME RETARDANT SOCK BLACK/RED EU39-41 UK6-7
Socks 8214 JALAS®
See technical informationSee documentsReferences
Jalas:8214-39-41
Rubix:386A1618
EAN:7392626076112



Documents
Product details : JALAS 8214 FLAME RETARDANT SOCK BLACK/RED EU39-41 UK6-7
Flame resistant sock, for all heat environments. Reinforced with aramid for durability and heat protection. Half terry for cushioning and comfort. Perfect as part of the protective equipment for welders. Withstands welding sparks and grinding splash. Washable in 40° C.
Strengths
Flame retardant, Soft, Washable in 40° C, Half terry cloth, Moisture-wicking, Withstands welding sparks and grinding splash
Technical specifications
Attributes
| EU shoe size | 39/41 |
|---|---|
| Colour | black |
| Main material | polyamide |
| Material | aramid;elastane;fr viscose;polyester |
Show UNSPSC/ECL@SS
£ 12.82 excl. VAT
/ Each
£ 15.38 incl. VAT
- Usually arrives within 14 working days
