GISS 880412 G-SOFT CUT PU CUT B GLOVE 3X41B SIZE 6


Soft-cut pu b gloves

References
giss:880412
rubix:209A5476
ean:3660338338212
brand logo
brand logo
brand logo
Technical specifications
Size6
Cutting resistance levelB
Main materialHPPE
See all Specifications

Product details : GISS 880412 G-SOFT CUT PU CUT B GLOVE 3X41B SIZE 6


Standard: EN388
Seamless knitted gloves in HPPE 18 gauge fibre.
Blue polyurethane coating on palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs
APPLICATIONS
Electronics, glass cutting, manipulation and assembly of small mechanical parts that are sharp or may cut etc.
STRONG POINTS
Great dexterity, good resistance to cuts and very good tactile sensitivity in 18 gauge. Tactile touch sensitive providing the correct size is used.
brand logo

Technical specifications


Attributes
Size6
Cutting resistance levelB
Main materialHPPE
Food contactNo
Usage environmentDry
Abrasion resistance level3
ESDNo
CoatingPolyurethane
TypeGlove
MaterialHPPE fiber
Show UNSPSC/ECL@SS
£ 8.91 excl. VAT
/ Each
£ 10.69 incl. VAT
  • In stock: Next day delivery