"POLYCO 7550 TOUCHSTONE KEVLAR SLEEVE 14"" 2X4XC YLW PK1"

Arm Sleeve

See technical informationSee documents

References

Polyco Healthline:7550
Rubix:45011215
brand logo

Technical specifications

Typehave sleeves
Size14
Cutting resistance levelx
See all Specifications

Documents

Product details : "POLYCO 7550 TOUCHSTONE KEVLAR SLEEVE 14"" 2X4XC YLW PK1"


100% Kevlar® Knitted Sleeves

Technical specifications


Attributes
Typehave sleeves
Size14
Cutting resistance levelx
Main materialpara-aramid
Abrasion resistance level2
Material100% kevlar
£ 4.88 excl. VAT
/ Each
£ 5.86 incl. VAT
  • In stock: Next day delivery