Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 629 SYNTHETIC GLOVE 11 2XL
TEGERA 629 SYNTHETIC GLOVE 11 2XL
Synthetic glove TEGERA 629
References
tegera:
629-11
rubix:
386A1182
ean:
7392626064508
Technical specifications
Size
11
Cutting resistance level
C
Main material
HPPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 629 SYNTHETIC GLOVE 11 2XL
TEGERA® 629, Cut resistant glove, latex, 3/4 dipped, Dyneema®, glass fibre thread, nylon, 10 gg, granulated, cut resistance level C, Cat. II, waterproof palm, for assembly work
Strengths
High quality protection level, good fingertip sensitivity, flexible, durable, good grip, good fit, comfortable, lightweight.
Applications
For assembly work.
Technical specifications
Attributes
Logistic Weight
138,6
g
Size
11
Cutting resistance level
C
Main material
HPPE
Food contact
No
Usage environment
Dry
Abrasion resistance level
2
ESD
No
Coating
Latex
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.75
excl. VAT
/
Each
£
20.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TRAFFIGLOV TG5545 LXT IMPACT MICRODEX NITRILE GREEN 4X44EP GLOVES 8/M
TEGERA 8855R SYNTHETIC GLOVE CRF OIL GRIP 9 L
ANSELL 11-735VP HYFLEX 4X43C INCPT PU COATED GLOVES WHT SIZE 8
UVEX 60499 C500 DRY XX4XC LIME/ANTHRACITE GLOVES 7/S
ANSELL 11-939 HYFLEX 4X42B F/C NITRILE GRIPTECH GLOVES GRY/BLK SIZE 11
ANSELL 11-735VP HYFLEX 4X43C INCPT PU COATED GLOVES WHT SIZE 9
TEGERA 457R SYNTHETIC GLOVE 9 L
PORTWEST A640G7RL SABRE-DOT GLOVE GREYGREY SIZE L
GISS 895987 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 10
"ANSELL 11-250-16-N HYFLEX 2X42B NO THUMB ARM SLEEVE BLK NARROW 16"""
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 11 2XL
SKYTEC SKG00017EJ TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 10/XL
PORTWEST A646O8RM VIS-TEX WINTER HR CUT GLOVE ORANGE /BLACK M/8 PAIR
PORTWEST A625Y8RXL VIS-TEX 5 CUT RESISTANT GLOVE YEBK SIZE XL
"ANSELL 70-118 HYFLEX KEVLAR SLEEVE WITH SLOT YELLOW 18"""