UVEX 60600 C500 XG 4X42C LIME/ANTHRACITE GLOVES 7/S
Uvex C500 XG
See technical informationSee documentsReferences
Uvex:6060007
Rubix:222A3253
Manufacturer :6060007
EAN:4048612040041

Documents
Product details : UVEX 60600 C500 XG 4X42C LIME/ANTHRACITE GLOVES 7/S
The Uvex C500 gloves guarantee safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex® technology, this range of gloves benefits from high resistance to abrasion and cutting. These gloves with their unrivalled comfort provide dexterity, flexibility and grip thanks to the innovative Xtra Grip (XG) coating. The C500 XG gloves are suitable for use in wet or oily environments.
Strengths
Very high cut resistance (5). Movement flexibility. Excellent dexterity. Comfort ( Uvex climazone System). Öeko-Tex ® Label. Innovative coating for better grip: Xtra Grip. Uvex’s patented Bamboo Twinflex® technology. Silicone-free glove.
Applications
Automobile industry. Construction. Glass Industries. Maintenance. Metallurgical industry.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| Coating of the gloves | elastomer |
| Material | bamboo-viscose;high-performance polyethylene (hpe);fibreglass;polyamide (pa) |
Show UNSPSC/ECL@SS
£ 18.32 excl. VAT
/ Each
£ 21.98 incl. VAT
- Usually arrives within 14 working days
