Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90
Hot Air Burner
References
sievert:
334990
rubix:
2003739
ean:
7314523349908
Technical specifications
Type
hot air burner
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90
Strengths
Hot-air burners with powerful windproof hot-air streams for heat shrinking
3349 ideal for shrinking in confined spaces and fibre optic closures
Technical specifications
Attributes
Type
hot air burner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.45
excl. VAT
/
Each
£
143.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT 19MM CYCLONE BURNER 352403
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
SIEVERT 60MM POWER BURNER 296001
SIEVERT 870401 POWERJET STANDARD BURNER
SIEVERT 294302 PRIMUS PINPOINT BURNER
SIEVERT POWERJET SOFT FLAME BURNER 871001
SIEVERT STANDARD BURNER 3941-02
SIEVERT 8844-01 PRIMUS PIN POINT BURNER
SIEVERT PIN POINT BURNER 393902
SIEVERT 870801 POWERJET HOT AIR BURNER
SIEVERET PROMATIC 28MM SOFT FLAME BURNER
SIEVERT STANDARD BURNER 3940-02
SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM
SIEVERT 32MM POWER BURNER 294202
SIEVERT STANDARD BURNER 2941-02