Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT STANDARD BURNER 3941-02
SIEVERT STANDARD BURNER 3941-02
Standard Burner
References
sievert:
394102
rubix:
094154
ean:
7314523941027
Technical specifications
Type
standard burner
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT STANDARD BURNER 3941-02
Strengths
Standard burners with brush-type flames for all kinds of soft soldering/small heating applications
For connection to Sievert Pro necktubes
Technical specifications
Attributes
Type
standard burner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.35
excl. VAT
/
Each
£
44.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT POWERJET SOFT FLAME BURNER 871001
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90
SIEVERT 50MM POWER BURNER 294402
SIEVERT 870801 POWERJET HOT AIR BURNER
SIEVERT 333501 PROMATIC ININSININ 19MM CYCLONE BURNER 3335-90M
SIEVERT BURNER - PIN POINT 8720-01
SIEVERT POWER JET PIN POINT BURNER 870201
SIEVERT 870401 POWERJET STANDARD BURNER
SIEVERT 8844-01 PRIMUS PIN POINT BURNER
SIEVERT 32MM POWER BURNER 294202
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
PRIMUS PIN POINT BURNER 3938-02
SIEVERT 870601 POWER JET CYCLONE BURNER
SIEVERET PROMATIC 28MM SOFT FLAME BURNER
SIEVERT 870701 POWERJET CYCL1 BURNER