MASCOT 15909 FORSTER JACKET HV YEL/DNAVY 4XL

Work jacket Forster yellow/dark navy

See technical information
References
Mascot:15909-948-17010-4XL
Rubix:378A9983
EAN:5711074314379
Work jacket Forster 15909-948-17010 / 4XL
brand logo
Technical specifications
Colouryellow
Size4xl
Class EN204712
See all Specifications

Product details : MASCOT 15909 FORSTER JACKET HV YEL/DNAVY 4XL


No seams on the top of the shoulders: prevents water from penetrating. Inside straps for attaching MASCOT® Bendigo holster pockets. The dark contrast is placed where the clothing is most exposed to dirt. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Slits in the sleeves allow you to easily roll them up.
brand logo

Technical specifications


Attributes
Logistic Weight1340 g
Colouryellow
Size4xl
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage285 g/m²
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)