MASCOT 12002 DRESDEN SOFTSHELL JACKET WHITE/DANTH 2XL
Softshell jacket Dresden white/dark anthracite
See technical informationReferences
Mascot:12002-149-0618-2XL
Rubix:379A6947
EAN:5707209994608

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET WHITE/DANTH 2XL
Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | white |
| Size | 2xl |
| Main material | polyester |
| Secondary colour | grey |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
