MASCOT 15902 KIAMA SOFTSHELL JACKET HV RED/D'ANTH 4XL

Softshell jacket Kiama red/dark anthracite

See technical information
References
Mascot:15902-253-22218-4XL
Rubix:80354818
EAN:5711074303595
Softshell jack Kiama 15902-253-22218 / 4XL
brand logo
Technical specifications
Colourred
Size4xl
Class EN204712
See all Specifications

Product details : MASCOT 15902 KIAMA SOFTSHELL JACKET HV RED/D'ANTH 4XL


The dark contrast is placed where the clothing is most exposed to dirt. Breathable. No seams on the top of the shoulders: prevents water from penetrating. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Extra protection against the cold with an extended back.
brand logo

Technical specifications


Attributes
Logistic Weight1000 g
Colourred
Size4xl
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage280 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 139.54 excl. VAT
/ Each
£ 167.45 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)