References
Camozzi:354-011-02
Rubix:112A6148
Manufacturer :20-5354-4200

Product details : CAMOZZI 20-5354-4200 24VDC VALVE 354.011.02
Camozzi 354-011-02 pneumatic directional valve (5/2, G1/4), detented. Flow rate 1300 Nl/min and operating pressure 1.5 ÷ 10 bar.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1300 l/min |
| Material | nbr |
| Pressure range | 1,5 ÷ 10 bar |
| Port size | 1/4 |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 177.19 excl. VAT
/ Each
£ 212.63 incl. VAT
- Usually arrives within 14 working days
