SANDVIK 2P170-0900-NAH10F SC MILLING CM PLURA 2 6260044
Solid-carbide CoroMill® Plura for face-milling and dressing
See technical informationReferences
Sandvik Coromant:2P170-0900-NAH10F
Rubix:320A0181
Manufacturer :6260044
EAN:26260044



Product details : SANDVIK 2P170-0900-NAH10F SC MILLING CM PLURA 2 6260044
Solid-carbide end mill CoroMill® Plura for high material removal rates
Technical specifications
Attributes
| Diameter | 9 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 9 mm |
| Number of teeth | 2 |
| Length of cut | 36 mm |
| Total length | 88 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | uncoated |
| Type | square |
| Angle of helix | 25 ° |
| Machining material | non-ferrous materials |
| Capacity length | 36 mm |
| Cutting angle | 15 ° |
Show UNSPSC/ECL@SS
£ 156.75 excl. VAT
/ Each
£ 188.10 incl. VAT
- Usually arrives within 14 working days
