Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DREMEL ENGRAVING CUTTER 105 0.8MM 26150105JA PACK OF 3
DREMEL ENGRAVING CUTTER 105 0.8MM 26150105JA PACK OF 3
Solid carbide miller Dremel
References
dremel:
26150105JA
rubix:
80118951
ean:
8710364044764
Technical specifications
Diameter
0.8
mm
Total length
45
mm
Length of cut
0.8
mm
See all Specifications
Product details
Technical specifications
Product details : DREMEL ENGRAVING CUTTER 105 0.8MM 26150105JA PACK OF 3
Technical specifications
Attributes
Diameter
0.8
mm
Total length
45
mm
Length of cut
0.8
mm
Tail diameter
3.2
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.76
excl. VAT
/
Each
£
8.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1B240-0238-XA1630 SC MILLING CM PLURA 1 6334847
GUHRING 03197 010.000 MILLS CARBIDE UNIVERS 9031970100000
GUHRING 03682 016.000 MILLS CARBIDE UNIVERS 9036820160000
SANDVIK 2S342-1000-200CMBM2CM SC MILLING CM PLURA 2 8352886
SANDVIK RA216.24-3250BAK16P1630 SC MILLING CM PLURA 2 5739979
WALTERPROT MC232-20.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022552
CUTLINE 893429 16MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK 1P340-0953-XA1640 SC MILLING CM PLURA 1 7045757
SANDVIK R216.24-16050CCK36P1620 SC MILLING CM PLURA 2 5743038
SANDVIK R216.24-12030CAJ12G 1610 5742946
SANDVIK R216.25-25050OCL54P1620 SC MILLING CM PLURA 2 5847796
SANDVIK R216.62-04030-AO05G1610 SC MILLING CM PLURA 2 5743574
WALTERPROT H302211-14 MILLING CUTTERS SOLID CARBIDE 5081968
DORMER S7396.0 DRILL 6.00 MM 6706889
SANDVIK 1P231-1270-XA1630 SC MILLING CM PLURA 1 7045728