SANDVIK 1K334-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213485
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K334-0500-100-XC 1730
Rubix:242A9080
Manufacturer :8213485
EAN:7323226616446




Product details : SANDVIK 1K334-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213485
1730, CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, solid carbide end mill for general machining
Strengths
Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 10 mm |
| Total length | 54 mm |
| Cutting material | carbide |
| Coating | alcrn |
| Type | monoblock end mill coromill® dura (solid carbide) for general machining |
| Angle of helix | 35.5 ° |
| Capacity length | 17 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 68.72 excl. VAT
/ Each
£ 82.46 incl. VAT
- Usually arrives within 14 working days
