DORMER C27315.0 END MILL 15.00 MM 5984610


Finger cutter C273

References
dormer:C27315.0
rubix:2012218
ean:7320760354933
End Mill 15.00 mm DIN 844L
brand logo
Technical specifications
Diameter15 mm
Type of tailWELDON
Tail diameter12 mm
See all Specifications

Product details : DORMER C27315.0 END MILL 15.00 MM 5984610


HSS-E-PM Extra long finger cutter with weld-on shaft DIN 844L N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter15 mm
Type of tailWELDON
Tail diameter12 mm
Number of teeth4
Length of cut53 mm
Total length110 mm
Body materialHSS
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 97.20 excl. VAT
/ Each
£ 116.64 incl. VAT
  • Usually arrives within 14 working days