References
Sandvik Coromant:1B230-0700-XA 1630
Rubix:262A6085
Manufacturer :6259431



Product details : SANDVIK 1B230-0700-XA 1630 END MILL 6259431
Technical specifications
Attributes
| Diameter | 7 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 8 mm |
| Length of cut | 13 mm |
| Total length | 63 mm |
| Cutting material | carbide |
| Coating | alcrn |
| Type | solid carbide end mill |
| Angle of helix | 30 ° |
| Machining material | steel;stainless steel;cast iron;alloy |
Show UNSPSC/ECL@SS
£ 71.10 excl. VAT
/ Each
£ 85.32 incl. VAT
- Usually arrives within 14 working days
