Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
R2162520-SVIK T-MAX DRILL.
R2162520-SVIK T-MAX DRILL.
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R216.2-520
rubix:
1047015
manufacturer :
5742991
Technical specifications
Diameter
20
mm
Total length
90
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : R2162520-SVIK T-MAX DRILL.
Technical specifications
Attributes
Diameter
20
mm
Total length
90
mm
Number of teeth
1
Tail diameter
20
mm
Type of tail
WELDON
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
344.10
excl. VAT
/
Each
£
412.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1B240-0600-XA 1630 DURA SOLID CARBIDE END MILL 6259469
SANDVIK 1B240-2000-XA1630 6259472 SOLID CARBIDE BALL NOSE ENDMILL
DORMER S5336.0 6706547
WALTERPROT H302611-2.5 MILLING CUTTERS SOLID CARBIDE 5082067
SANDVIK 1K223-0800-050-NH H10F DURA SOLID CARBIDE END MILL 8412600
DORMER S5238.0XR0.3 6706744
CUTLINE 862980 10MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
DORMER S5293.0XD3 6706502
ROEBUCK CH76 VARI PITCH HOLE SAW 76MM
DORMER S52510.0 6706814
SANDVIK R216.33-05050-AK13P1620 SC MILLING CM PLURA 2 5743327
SANDVIK R216.33-06030-BS07K 1640 PLURA SOLID CARBIDE END MILL 5743339
MITSUBCARB MPXLRBD0050R005N020 ENDMILL COATED MSTAR 90042799
SANDVIK R2162416050IAK32P1630 COROMILL
SANDVIK 2P370-0635-PB1740 SC MILLING CM PLURA 2 6870032