SANDVIK 2P170-0600-NA H10F 6260041
Solid carbide monoblock CoroMill® Plura for facing and trimming
See technical informationReferences
Sandvik Coromant:2P170-0600-NAH10F
Rubix:286A9271
Manufacturer :6260041



Product details : SANDVIK 2P170-0600-NA H10F 6260041
Solid carbide end mill CoroMill® Plura for high chip removal rates
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 24 mm |
| Total length | 65 mm |
| Centre cut | true |
| Cutting material | carbide |
| Coating | uncoated |
| Type | square |
| Angle of helix | 25 ° |
| Machining material | non-ferrous metal |
| Capacity length | 24 mm |
| Cutting angle | 17 ° |
Show UNSPSC/ECL@SS
£ 97.17 excl. VAT
/ Each
£ 116.60 incl. VAT
- Usually arrives within 14 working days
