SANDVIK 1P240-2500-XA 1630 6259722
Solid carbide monoblock CoroMill® Plura for facing and truing
See technical informationReferences
Sandvik Coromant:1P240-2500-XA1630
Rubix:286A8489
Manufacturer :6259722




Technical specifications
| Diameter | 25 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 25 mm |
Product details : SANDVIK 1P240-2500-XA 1630 6259722
Solid carbide monoblock end mill CoroMill® Plura for heavy roughing
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 25 mm |
| Number of teeth | 4 |
| Length of cut | 45 mm |
| Total length | 121 mm |
| Centre cut | center cutting |
| Cutting material | carbide |
| Coating | pvd alcrn |
| Type | coromill® plura roughing corner chamfer end mill |
| Angle of helix | 35 ° |
| Machining material | pmks (iso p, m, k, s) |
| Capacity length | 45.5 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 309.99 excl. VAT
/ Each
£ 371.99 incl. VAT
- Usually arrives within 14 working days