Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302711-3.5 MILLING CUTTERS SOLID CARBIDE 5082119
WALTERPROT H302711-3.5 MILLING CUTTERS SOLID CARBIDE 5082119
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302711-3.5
rubix:
357A4396
manufacturer :
5082119
ean:
4042446061074
Technical specifications
Diameter
3
mm
Total length
57
mm
Length of cut
7
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302711-3.5 MILLING CUTTERS SOLID CARBIDE 5082119
Technical specifications
Attributes
Diameter
3
mm
Total length
57
mm
Length of cut
7
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.37
excl. VAT
/
Each
£
48.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.42-10030-AI10G1620 SC MILLING CM PLURA 2 5743469
SANDVIK 1K333-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213464
DORMER S803HA3.5 DRILL 3.50 MM 5983397
SANDVIK R216.42-01030-HC10G 1700 5963287
DORMER S90320.0 DRILL 20.00 MM 5983091
CUTLINE 893361 3MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK R216.34-16030-BC32B1620 SC MILLING CM PLURA 2 5743298
DORMER S5264.0 6706790
SANDVIK 316-12SL442-12030P1730 316 SOLID CARBIDE HEAD 6874187
SANDVIK 1K334-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213491
SANDVIK R216.33-06030-BS07K 1640 PLURA SOLID CARBIDE END MILL 5743339
SANDVIK 1K334-0600-XB 1730 DURA SOLID CARBIDE END MILL 8213508
DORMER S7393.0 S739 3.00 CARBIDE CHAMFER SLOT DRILL 6706886
SANDVIK 1P220-1370-XB1630 SC MILLING CM PLURA 1 6259524
CUTLINE UK-OEMSC306 OEMSC306 6MM CARBIDE 3FL SLOT DRILL ALCRN