Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1600-300CSC1745 SC MILLING CM PLURA 2 7419224
SANDVIK 2F340-1600-300CSC1745 SC MILLING CM PLURA 2 7419224
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1600-300CSC 1745
rubix:
318A3906
manufacturer :
7419224
ean:
7323222412011
Product details
Technical specifications
Product details : SANDVIK 2F340-1600-300CSC1745 SC MILLING CM PLURA 2 7419224
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
357.50
excl. VAT
/
Each
£
429.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S6124.0 6706610
SANDVIK 316-16SM450-16020P 1730 7611765
DORMER S5258.0 6706813
SANDVIK 2F340-1270-076-SC1745 SC MILLING CM PLURA 2 7419199
DORMER S90416.0 END MILL 16.00 MM 5983148
DORMER S26210.0XR1.0 6706941
SANDVIK 1K337-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213626
WALTER F2238CE.C.050.Z02.024 MILLING CUTTERS W/FIXED POCKETS 5043068
SANDVIK R216.42-05030-AP05G1610 SC MILLING CM PLURA 2 5743431
DORMER P81916.0X6.0 COUNTERSINK 16.00 MM X 6.00 MM 6814181
SANDVIK 2S440-1905-304-SD1725 SC MILLING CM PLURA 2 7858305
CUTLINE 893329 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 1K354-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213534
DORMER S52412.0XR2.0 S524 12.00 X 2.0 CARBIDE END MILL 6706663
CUTLINE 893265 20MM CARBIDE END MILL 4 FLT CUPP S/S