WALTERPROT MC232.15.9W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092184
Solid carbide shoulder/slot mills MC232
See technical informationSee documentsReferences
Walter Prototyp:MC232.15.9W2D-WJ30ED
Rubix:2593852
Manufacturer :7092184
EAN:4042446272968



Technical specifications
| Diameter | 15.88 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 15.88 mm |
Documents
Product details : WALTERPROT MC232.15.9W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092184
Solid carbide shoulder/slot mills MC232 MC232.9.53W2D-WJ30ED
Solid carbide shoulder/slot mills MC232 • Perform • DIN 6535 HB shank • inch • flute helix angle 35° • center cutting capability • WJ30ED • Dc=0.625in • Z=2
Technical specifications
Attributes
| Diameter | 15.88 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 15.88 mm |
| Number of teeth | 2 |
| Length of cut | 31.75 mm |
| Total length | 88.9 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | alcrsin |
| Type | shoulder/slot milling cutter |
| Angle of helix | 35 ° |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy |
| Capacity length | 40.5 mm |
Show UNSPSC/ECL@SS
£ 86.52 excl. VAT
/ Each
£ 103.82 incl. VAT
- Usually arrives within 14 working days