SANDVIK R216.25-25050ICK54P1620 SC MILLING CM PLURA 2 5742929
Solid carbide monoblock milling cutter CoroMill® Plura for facing and dressing R216.25-25050ICK54P1620
See technical informationReferences
Sandvik Coromant:R216.25-25050ICK54P1620
Rubix:317A7756
Manufacturer :5742929




Technical specifications
| Diameter | 25 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 25 mm |
Product details : SANDVIK R216.25-25050ICK54P1620 SC MILLING CM PLURA 2 5742929
Solid carbide CoroMill® Plura end mill for stable multi-operation milling
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 25 mm |
| Number of teeth | 5 |
| Length of cut | 54 mm |
| Total length | 156 mm |
| Centre cut | center cut |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square |
| Angle of helix | 50 ° |
| Machining material | p m k s |
| Capacity length | 156 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 963.42 excl. VAT
/ Each
£ 1,156.10 incl. VAT
- Usually arrives within 14 working days