WALTERPROT MC232.19.1W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353845


Solid carbide shoulder/slot mills MC232

References
walter prototyp:MC232.19.1W4D-WJ30ED
rubix:2593857
manufacturer :7353845
ean:4042446284138
brand logo
brand logo
Technical specifications
Diameter19.05 mm
Total length101.6 mm
Length of cut38.1 mm
See all Specifications

Product details : WALTERPROT MC232.19.1W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353845


Solid carbide shoulder/slot mills MC232 MC232.9.53W4D-WJ30ED
Solid carbide shoulder/slot mills MC232 • Perform • DIN 6535 HB shank • inch • flute helix angle 35° • center cutting capability • WJ30ED • Dc=0.75in • Z=4

Technical specifications


Attributes
Diameter19.05 mm
Total length101.6 mm
Length of cut38.1 mm
Number of teeth4
Tail diameter19.05 mm
Angle of helix35 °
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy
TypeShoulder/Slot Milling Cutter
CoatingAlCrSiN
Capacity length50 mm
Body materialCarbide
Centre cutYes
Show UNSPSC/ECL@SS
£ 147.01 excl. VAT
/ Each
£ 176.41 incl. VAT
  • Usually arrives within 14 working days