Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B232-1588-XA1620 SC MILLING CM PLURA 1 7045770
SANDVIK 1B232-1588-XA1620 SC MILLING CM PLURA 1 7045770
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B232-1588-XA 1620
rubix:
319A3945
manufacturer :
7045770
ean:
7323221046644
Product details
Technical specifications
Product details : SANDVIK 1B232-1588-XA1620 SC MILLING CM PLURA 1 7045770
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.67
excl. VAT
/
Each
£
178.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 316-12SM210-12008P1730 SOLID CARBIDE HEADS 7611728
CUTLINE 2FLUT CARBID END MILL WELDON SHANK ALUMINIUM ZIRKO MM 5 862875
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 4 862694
DORMER S76716.0XR2.0 6707035
SANDVIK 2S342-1600-050-PBP2BM SC MILLING CM PLURA 2 8351919
DORMER S2292.0XD4 DRILL 2.00 MM X 4.0 MM 6706517
DORMER S5264.0 6706790
SANDVIK 2F440-1270-228ASD1725 SC MILLING CM PLURA 2 7858314
DOR S804HA 20.0MM 4FLT EX/SL SPECTRUM ALN CTD
SANDVIK 2F342-1000-200-PDP2BM SC MILLING CM PLURA 2 8351773
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 2 862716
DORMER S5248.0XR1.0 6706658
SANDVIK 316-10CM210-10060G 1730 316 SOLID CARBIDE HEAD 7611645
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 10 855661
DORMER S9027.0 DRILL 7.00 MM 5983041