Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623
SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-1200-100ASD 1745
rubix:
318A7795
manufacturer :
7963623
ean:
7323225532471
Product details
Technical specifications
Product details : SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
285.08
excl. VAT
/
Each
£
342.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 316-12FM650-12000L 1730 7611722
DORMER S5232.0XR0.2 6706725
SANDVIK R215.36-18060-AC32L1620 SC MILLING CM PLURA 2 5742731
DORMER S2293.0XD6 DRILL 3.00 MM X 6.0 MM 6706519
CUTLINE 832323 5VARI FLUT CARBID ENDMLL STD SER STRT SHNK SPCL ALLOY O
ROEBUCK LDXM022LS LDX TCT HOLE SAW 22MM LONG
DORMER S76720.0XR1.0 6707038
WALTERPROT MC232-20.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022552
DORMER S2313.0XD3 DRILL 3.00 MM X 3.0 MM 6706488
SANDVIK 2P232-0800-NA H10F 6260089
SANDVIK 8460303 1K344-1200-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL
SANDVIK 2F210-1000-200-SC6060 SC MILLING CM PLURA 2 7503627
CUTLINE VARICUT 10MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K223-2500-400-NH H10F DURA SOLID CARBIDE END MILL 8412625
WALTERPROT MC232-16.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353984