References
Pramet:40A04R-S90LN12-C
Rubix:2533643
Manufacturer :6760288
EAN:3603602956347
Product details : PRAMET 40A04R-S90LN12-C FACE MILL 6760288
Shoulder mill with double negative geometry which utilises 4 off LNGX 1205.. or LNGU 1205.. double-sided inserts, cutting diameter 40mm with 90° approach angle and 16mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant and differential pitch for shallow shoulder milling, shallow slot milling and plunge milling with a maximum depth of cut of 9.0mm
Strengths
Takes insert with 12mm edge length LNGX 1205
Very strong insert thanks to the negative pocket and positive geometry
Offers 4 usable cutting edges thanks to double sided design
Works on wide range of materials
Available in large range of radius & geometies including aluminium specific inserts
Very strong insert thanks to the negative pocket and positive geometry
Offers 4 usable cutting edges thanks to double sided design
Works on wide range of materials
Available in large range of radius & geometies including aluminium specific inserts
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Number of teeth | 4 |
Show UNSPSC/ECL@SS
£ 336.08 excl. VAT
/ Each
£ 403.30 incl. VAT
- Usually arrives within 14 working days
