WALTERPROT MC232-06.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568712
Solid carbide shoulder/slot mills
See technical informationReferences
Walter Prototyp:MC232-06.0W4B100C-WJ30ED
Rubix:356A5437
Manufacturer :7568712
EAN:4042446297961



Product details : WALTERPROT MC232-06.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568712
Solid carbide shoulder/slot mills MC232-20.0W4B400C-WJ30ED
Solid carbide shoulder/slot mills • Perform • DIN 6535 HB shank • metric • flute helix angle 35° • Long reach • center cutting capability • WJ30ED • Dc=0.2362in • R=0.0394in • Z=4
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 13 mm |
| Total length | 57 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | alcrsin |
| Type | shoulder/slot milling cutter |
| Angle of helix | 35 ° |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy |
| Capacity length | 21 mm |
Show UNSPSC/ECL@SS
£ 37.92 excl. VAT
/ Each
£ 45.50 incl. VAT
- Usually arrives within 14 working days