References
Dormer:S92214.0
Rubix:376A4218
EAN:7320760040027

Product details : DORMER S92214.0 5982954
VHM short keyway end mill with DIN 6535 HA shank N 30° TiAlN coated 2-flute for steel <850 N/mm². Cast iron. Titanium and nickel. Copper and copper alloys.
FRAISE 14,00 2D NORMAL S922 FINITION CW TIAIN
Applications
• Free-machining mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 14 mm |
| Number of teeth | 2 |
| Length of cut | 30 mm |
| Total length | 83 mm |
| Centre cut | plunge milling - possible use |
| Cutting material | carbide |
| Coating | tialn |
| Type | type n medium length |
| Angle of helix | 30 ° |
| Machining material | steel and cast steel; cast iron; cast aluminium; copper or copper alloys |
| Capacity length | 30 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 82.80 excl. VAT
/ Each
£ 99.36 incl. VAT
- Usually arrives within 14 working days
