References
Sandvik Coromant:930-HA10-HD-32-180A
Rubix:317A6730
Manufacturer :8107476
EAN:7323226183115


Technical specifications
| Type of attachment | hsk-a adapter to corochuck® 930 (930-ha10-hd-32-180a) |
|---|---|
| Length without attachment | 180 mm |
| Clamping diameter | 32 mm |
Product details : SANDVIK 930-HA10-HD-32-180A SOLID HOLDING TOOL 8107476
HSK to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | hsk-a adapter to corochuck® 930 (930-ha10-hd-32-180a) |
|---|---|
| Length without attachment | 180 mm |
| Clamping diameter | 32 mm |
| Body material | steel |
| Type | 930-ha10-hd-32-180a |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,135.91 excl. VAT
/ Each
£ 1,363.09 incl. VAT
- Usually arrives within 14 working days