References
INA:W40X6000-X46-0001-EWL-H6
Rubix:389A7108
EAN:4054366867452



Documents
Product details : INA W40X6000-X46-0001-EWL-H6 SOLID SHAFT
Schaeffler Technologies WF 1 123 Shaft guidance system Elements of shaft guidance systems (linear ball bearings, solid and hollow shafts) must be ordered separately. The ordering designation of an element comprises the designation and additional specific data – where necessary, see ordering designation for shaft with axial threaded hole, linear ball bearing
Technical specifications
Attributes
| Outer diameter | 40 mm |
|---|---|
| Length | 6000 mm |
| Material | x46 |
| Tolerance | h6 |
Show UNSPSC/ECL@SS
£ 584.81 excl. VAT
/ Each
£ 701.77 incl. VAT
- Usually arrives within 14 working days
