MECALINE 04SPC425 856540 V-PULLEY 4G SPC 425 TL 3535
SPC Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPC425
Rubix:222A6591
Manufacturer :856540
EAN:3660338118265

Documents
Product details : MECALINE 04SPC425 856540 V-PULLEY 4G SPC 425 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 425 mm |
| Number of grooves | 4 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 5 |
| Rim width | 111 mm |
| Outer diameter | 434.6 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 175.98 excl. VAT
/ Each
£ 211.18 incl. VAT
- Usually arrives within 14 working days
