SPA Section Three Grooves V-Pulleys
Profile | SPA |
---|---|
Pitch diameter | 212 mm |
Number of grooves | 3 |
Profile | SPA |
---|---|
Pitch diameter | 212 mm |
Number of grooves | 3 |
Taper bush | 2517 |
Type | 6 |
Rim width | 50 mm |
Outer diameter | 217.5 mm |
Width | 45 mm |
Material | Cast iron |
Usually arrives within 14 working days