MECALINE 3 SPA 132 2012 132X3 SPA SECTION THREE GROOVE V PULLEY

SPA Section Three Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:03SPA132
Rubix:45036611
Manufacturer :856365
EAN:3660338116520
brand logo
Technical specifications
Profilespa
Pitch diameter132 mm
Number of grooves3
See all Specifications
Documents

Product details : MECALINE 3 SPA 132 2012 132X3 SPA SECTION THREE GROOVE V PULLEY


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2012) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespa
Pitch diameter132 mm
Number of grooves3
Taper bush2012
Materialcast iron gg25
Type2
Rim width50 mm
Outer diameter137.5 mm
Width32 mm
Show UNSPSC/ECL@SS
£ 21.72 excl. VAT
/ Each
£ 26.06 incl. VAT
  • In stock: Next day delivery