MECALINE 856293 02SPA560 V-PULLEY 2G SPA560 TB 3020
SPA Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPA560
Rubix:254A6394
Manufacturer :856293
EAN:3660338115813

Documents
Product details : MECALINE 856293 02SPA560 V-PULLEY 2G SPA560 TB 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 560 mm |
| Number of grooves | 2 |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 51 mm |
| Outer diameter | 565.5 mm |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 91.15 excl. VAT
/ Each
£ 109.38 incl. VAT
- Usually arrives within 14 working days
