FENNER TAPER LOCK PULLEY QXPC SECTION 200MM 4 GROOVE TAPER BORED 3020
V-pulley for taper bush
See technical informationReferences
Fenner:SPC200X4-FEN
Rubix:406A0848
Manufacturer :031C0264

Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 200MM 4 GROOVE TAPER BORED 3020
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 200 SPC 4 TL 3020
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 200 mm |
| Number of grooves | 4 |
| Taper bush | 3020 |
| Material | grey cast iron |
| Type | trapezoidal-groove pulley for removable hub (taper-lock) |
| Rim width | 111 mm |
| Outer diameter | 209.6 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 164.04 excl. VAT
/ Each
£ 196.85 incl. VAT
- Delivery usually within ( 2 ) days
