Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA757 SPA Wrapped Wedge Belt
MECALINE SPA757 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA757
rubix:
200A4533
manufacturer :
857591
ean:
3660338128431
Technical specifications
Profile
SPA
Pitch length
757
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA757 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
757
mm
Upper width
12.7
mm
Height
10
mm
Interior length
762
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.68
excl. VAT
/
Each
£
10.42
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SPZ1047ESHC SUPER HC VBELT
OPTIBELT 5V 500 RP 1763684
GATES SUPER HC VBELT SPC2000 SUPERHC
GATES 9191-03000 SPCP3000 PREDATOR
OPTIBELT SPA 2082 1571390
OPTIBELT SPA 1932 1729029
GATES SPA1400MNSUPERHC WEDGE BELT SPA MCOG
MECALINE SPA1650 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1437 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELT SPB ENV SPB3800E
MECALINE SPC5000 WRAPPED WEDGE BELT 2.0
GATES 9625-61187 SPA1187 DELTA NARROW
OPTIBELT SPB 3200 1747726
GATES PREDATOR BELT SPBP4000
WEDGE BELT SPZ SECTION SPZ2160MC