References
Superseded Ref:857870
Mecaline:SPZ1437E - 889579
Rubix:243A4469
Manufacturer :889579
EAN:3660338421327

Documents
Product details : MECALINE SPZ1437 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1437 mm |
| Interior length | 1400 mm |
| Outer length | 1450 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- In stock: Next day delivery
