Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1650 WRAPPED WEDGE BELT 2.0
MECALINE SPA1650 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1650E - 889327
rubix:
243A4250
manufacturer :
889327
ean:
3660338418808
Technical specifications
Profile
SPA
Pitch length
1650
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1650 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
1650
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.37
excl. VAT
/
Each
£
10.04
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES WEDGEBELT 8V ENV 8V1250 SUPERHC
GATES SPA1800MN SUPERHC MN SPA1800MC WEDGE BELT SPBMCOG SUPER HC MN
MECALINE SPB2300 WRAPPED WEDGE BELT 2.0
MECALINE 857806 V-BELT SPZ 512 E
MECALINE SPA1432 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 8000 1732348
GATES SUPER HC VBELT SPA1700 SUPERHC
GATES 9627-64000 SPC4000 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 16326002
GATES 9624-61187 SPZ1187 DELTA NARROW
GATES 9625-61657 SPA1657 DELTA NARROW
MECALINE SPA1320 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPCP6300
GATES WEDGE BELT SPC M COG SPC3350MN SUPERHC MN
OPTIBELT SPB 4820 1513658