References
Superseded Ref:873658
Mecaline:SPC5000E - 889527
Rubix:243A4421
Manufacturer :889527
EAN:3660338420801

Documents
Product details : MECALINE SPC5000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 5000 mm |
| Interior length | 4917 mm |
| Outer length | 5030 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 57.88 excl. VAT
/ Each
£ 69.46 incl. VAT
- In stock: Next day delivery
