References
Gates:8V1000 SUPERHC
Rubix:104A6198
Manufacturer :933631000
EAN:5414465874758

Product details : GATES 933631000 SUPER HC V-BELT 8V1000
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 8v |
|---|---|
| Upper width | 25 mm |
| Pitch length | 2540 mm |
| Interior length | 2411 mm |
| Outer length | 393.7 mm |
| Thickness | 23 mm |
| Series | super hc |
| Shape of teeth | molded notches |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 404.3 mm |
Show UNSPSC/ECL@SS
£ 88.14 excl. VAT
/ Each
£ 105.77 incl. VAT
- Usually arrives within 14 working days
