References
Superseded Ref:857825
Mecaline:SPZ837E - 889663
Rubix:243A4543
Manufacturer :889663
EAN:3660338422164

Documents
Product details : MECALINE SPZ837 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 837 mm |
| Interior length | 800 mm |
| Outer length | 850 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
- In stock: Next day delivery
