Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA907 SPA Wrapped Wedge Belt
MECALINE SPA907 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA907
rubix:
200A4572
manufacturer :
857601
ean:
3660338128530
Technical specifications
Profile
spa
Pitch length
907
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA907 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
907
mm
Upper width
12.7
mm
Height
10
mm
Interior length
912
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.97
excl. VAT
/
Each
£
9.56
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPZ 31506002
GATES WEDGEBELTSPZMCOG SPZ662MN SUPERHC MN
GATES SUPER HC VBELT SPA1282 SUPERHC
GATES WEDGEBELT 8V ENV 8V2650 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 23327700
OPTIBELT SPB3650REDPOWER WEDGE BELT
GATES 9339-04820 SUPER HC SPB4820
OPTIBELT OPTI REDPOWER BELT SPA 12506002
MECALINE SPA1632 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2037 SPZ Wrapped Wedge Belt
GATES 9339-02400 SUPER HC SPB2400
MECALINE SPZ937 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 15826002
MECALINE SPZ1987 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1900 SUPERHC