Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ937 SPZ Wrapped Wedge Belt
MECALINE SPZ937 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ937
rubix:
45035760
manufacturer :
857833
ean:
3660338130823
Technical specifications
Profile
SPZ
Pitch length
937
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ937 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
937
mm
Upper width
9.7
mm
Height
8
mm
Interior length
900
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.20
excl. VAT
/
Each
£
6.24
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT SPZ 1587 1768837
MECALINE SPZ2437 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1287 1516865
MECALINE SPZ950 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPB 50006002
GATES SUPER HC VBELT SPB6300 SUPERHC
MECALINE SPA1632 SPA Wrapped Wedge Belt
GATES PREDATOR BELT SPBP4750
GATES WEDGEBELTSPZMCOG SPZ2262MN SUPERHC MN
MECALINE SPA950 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA2032 SUPERHC
GATES 9333-02682 SPA2682 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1400MN SUPERHC MN
GATES SUPER HC VBELT SPB1800 SUPERHC
GATES 9331-00722 SUPER HC SPZ722