Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA4250 SPA Wrapped Wedge Belt
MECALINE SPA4250 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA4250
rubix:
45035377
manufacturer :
857715
ean:
3660338129674
Technical specifications
Profile
SPA
Pitch length
4250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA4250 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
4250
mm
Upper width
12.7
mm
Height
10
mm
Interior length
4255
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.83
excl. VAT
/
Each
£
32.20
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT 3V 355 1650435
OPTIBELT OPTI REDPOWER BELT SPA 18076002
GATES 9625-60732 SPA732 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA2982MN SUPERHC MN
OPTIBELT 8V 4250 RP 1652252
OPTIBELT OPTI REDPOWER BELT SPZ 14126002
OPTIBELT WEDGEBELTSPBENV SPB 20207700
OPTIBELT SPZ 19007700 WEDGEBELT SPZ ENV SPZ1900E
GATES SUPER HC VBELT SPC4500 SUPERHC
GATES 9339-02400 SUPER HC SPB2400
GATES 9625-62060 SPA2060 DELTA NARROW
MECALINE SPZ1437 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA2832MN SUPERHC MN
MECALINE SPA1432 SPA Wrapped Wedge Belt
GATES 9625-63082 SPA3082 DELTA NARROW