Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 857711 V-BELT SPA 3382 E
MECALINE 857711 V-BELT SPA 3382 E
SPA Wedge Belts
References
mecaline:
SPA3382
rubix:
222A7046
manufacturer :
857711
ean:
3660338129636
Technical specifications
Profile
spa
Pitch length
3382
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 857711 V-BELT SPA 3382 E
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
3382
mm
Upper width
12.7
mm
Height
10
mm
Interior length
3387
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.18
excl. VAT
/
Each
£
14.62
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPZMCOG SPZ2187MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPZ 22876002
GATES 3ROW SPB VEEBELT SPB3750/3 POWERBAND
GATES SUPER HC VBELT SPC9500 SUPERHC
GATES SUPER HC VBELT SPZ937 SUPERHC
MECALINE SPA1557 SPA Wrapped Wedge Belt
OPTIBELT WEDGEBELT SPZ ENV SPZ1060E
OPTIBELT SPZ 987 1510210
GATES WEDGEBELTSPZMCOG SPZ2690MN SUPERHC MN
GATES SUPER HC VBELT SPC4250 SUPERHC
OPTIBELT SPZ 630 1698786
GATES 9339-01850 SUPER HC SPB1850
GATES SUPER HC VBELT SPC2800 SUPERHC
GATES WEDGEBELTSPAMCOG SPA1907MN SUPERHC MN
GATES 9339-02060 SUPER HC SPB2060