References
Gates:SPC4250 SUPERHC
Rubix:102A4420
Manufacturer :933504250
EAN:5412571079821




Product details : GATES 933504250 SUPER HC V-BELT SPC4250
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4250 mm |
| Interior length | 4167 mm |
| Outer length | 4280 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 94.81 excl. VAT
/ Each
£ 113.77 incl. VAT
- Usually arrives within 14 working days
